0 items

Dreamline® Infinity-Z 48 in. Frameless Sliding Shower Door with Frosted Glass

DSHDR0948720FR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anodized aluminum wall profiles allow up to 1 in. adjustment per side for out-of-plumb
  • Glass Type: Frosted Glass; Reversible for a right or left door opening to fit your specific layout
  • Guide rails can be trimmed up to 4 in. for width adjustment
  • Hardware Finish: Chrome
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Model Size: 44 - 48 in. W x 72 in. H; Walk-in Opening: 15 – 19 in.; Configuration consists of a Sliding Door and a Stationary Panel
  • Optional SlimLine™ matching shower bases available (sold separately)
  • Professional installation recommended; Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze finish limited to 1 (one) year warranty)
  • Quality 1/4 in. (6mm) thick Frosted certified tempered glass; Convenient towel bar on the Stationary Panel
  • The DreamLine Infinity-Z sliding shower or tub door offers classic style with a modern touch. The Infinity-Z will transform your bathroom with a beautiful balance of functionality, elegance and sophistication.

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Infinity-Z
Color Finish
Chrome
Color Finish Category
Chromes
Glass Type
Frosted
Height
72 in
IAPMO Listed
No
Material
Aluminum, Tempered Glass
Width
48 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday