0 items

Dreamline® Essence 60 in. Frameless Bypass Tub and Shower Door with Clear Tempered Glass

DSHDR6360600

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anodized aluminum water guards accommodate up to 1/4 in. for out-of-plumb (uneven walls)
  • Bypass configuration allows entry to the shower from left or right side; Frameless design
  • DreamLine exclusive ClearMax™ water repellant and stain resistant coating; Quality 5/16 in. (8mm) certified clear tempered glass
  • Dual towel bars double as handles on each panel
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.); Limited Lifetime Warranty
  • Model Size: 56-60 in. W x 60 in. H; Walk-in Opening: 24-28 in.; Hardware Finish: Chrome
  • Professional installation recommended
  • Specially designed rollers create a smooth, quiet gliding operation
  • The DreamLine Essence frameless sliding bypass shower or tub door showcases a modern, elegant design with a striking silhouette
  • Top and bottom guiderails can be trimmed up to 4 in. for width adjustment

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Essence
Color Finish
Chrome
Color Finish Category
Chromes
Glass Type
Clear
Height
60 in
IAPMO Listed
No
Material
Aluminum, Tempered Glass
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday