36 x 48 in. Shower with Left Hand Seat in Biscuit
36 x 48 in. Shower with Left Hand Seat in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 76 in
- Length:
- 36 in
- Material:
- Fiberglass
- Width:
- 48 in