Bathcraft 36 x 48 in. Shower with Right Hand Seat

B4801R

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a
  • With seat and soap tray

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
Color Finish
White
Color Finish Category
Whites
Height
76 in
Length
36 in
Material
Fiberglass
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday