0 items

Bathcraft 38 x 38 in. ADA Shower with Seat and Grab Bar in White

BL11383834BLSWH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • One piece construction walls reinforced with OSB
  • Slip resistant, textured bottom
  • Smooth walls

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.1
Color Finish
White
Color Finish Category
Whites
Height
76 in
Length
38 in
Material
Fiberglass
Width
38 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday