0 items

Bathcraft Newberry 48 x 37-5/8 in. Fiberglass Tile Shower with Left Corner Seat

B480300

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Newberry
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
77-3/4 in
IAPMO Listed
No
Length
48 in
Material
Fiberglass
Type
Left Hand Seat
UL Listed
No
Width
37-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday