Bathcraft 59-3/4 x 33 in. Tub and Shower

B7504BIS

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Capacity
37.5 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Height
75-7/8 in
Length
59-3/4 in
Material
Fiberglass
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday