Bathcraft 59-3/4 x 41-7/8 in. Gelcoat Fiberglass Bathtub with Left Hand Drain

B5009BS

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
ASTM Specifications
ASTM D-2583
CARB OTC LEED Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
GSA Approved
No
Height
26-1/8 in
IAPMO Listed
No
Installation Type
Alcove
Length
59-3/4 in
Material
Fiberglass Reinforced Plastic
UL Listed
No
Width
41-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday