0 items

Bathcraft Wilson 59-7/8 x 41-7/8 in. Gelcoat Fiberglass Bathtub with Left Hand Drain

B5100WH

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with conductor pipe only
  • Galvanized steel
  • Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Wilson
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
GSA Approved
No
Height
20-1/2 in
IAPMO Listed
No
Installation Type
Alcove
Length
59-7/8 in
Material
Fiberglass Reinforced Plastic
UL Listed
No
Width
41-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday