0 items

Bathcraft Carlisle 59-7/8 x 42 in. Fiberglass Left Hand Tub and Shower

B600000

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Carlisle
Color Finish
White
Color Finish Category
Whites
Depth
37 in
Drain Location
Left
IAPMO Listed
No
Length
59-7/8 in
Material
Fiberglass
UL Listed
No
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday