0 items

Bathcraft 60 x 31 in. Left-Hand Drain Bathtub in White

B26031LWH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Double fiberglass with smooth gelcoat finish provides a scratch and mar resistant surface
  • Problems with mold, mildew, leaks, and caulking replacement are completely eliminated

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
17 in
Length
60 in
Material
Fiberglass
Width
31 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday