60 x 34 in. Shower Base in White
60 x 34 in. Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 in
- Width:
- 34 in