60 x 35 1/2 in. Tub and Shower with Right Hand Drain in White
60 x 35 1/2 in. Tub and Shower with Right Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One piece topless construction
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Material:
- Acrylic
- Overall Height:
- 75-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 35-1/2 in