Bathcraft

60 x 36 in. Fiberglass Smooth Right Hand Tub and Shower in White

Part #B7604R00  |  Manufacturer Part #7604R00

Drain Location

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Depth: 36 in

Drain Location: Right

IAPMO Listed: No

Length: 60 in

Material: Fiberglass

Number Of Pieces: 1 Piece

Overall Height: 36 in

Overall Length: 60 in

Overall Width: 36 in

Size: 60 in x 36 in

UL Listed: No

Width: 36 in