0 items

Bathcraft Valdosta 60 x 42-1/2 in. Gelcoat Fiberglass Bathtub with Center Drain

B604200

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1, ANSI Z124.2
ASTM Specifications
ASTM D-2583
CARB OTC LEED Compliant
No
Capacity
72 gal
Collection
Valdosta
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
26-1/2 in
IAPMO Listed
No
Length
60 in
Material
Fiberglass, Gelcoat
UL Listed
No
Width
44 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday