0 items

Bathcraft 60 x 42 in. Fiberglass Reinforced Plastic Garden Bath in White

B5007WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
24-3/4 in
Length
60 in
Material
Fiberglass
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday