60 x 42 in. Shower Base White in White
60 x 42 in. Shower Base White in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fiberglass with gelcoat finish completely eliminates mold, mildew, stains and fading related problems
- Cast acrylic reinforced with fiberglass provides a glossy, durable and easy to clean product
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 in
- Width:
- 42 in