0 items

Bathcraft 60 x 43-1/4 in. Tub and Shower

B56043WH

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Above floor rough-in
  • Clear acrylic towel bar
  • Simulated tile walls
  • Slip resistant floor
  • Toiletry ledge

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Capacity
54 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
77-1/4 in
Length
60 in
Material
Fiberglass
Width
43-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday