0 items

Bathcraft 71-3/4 x 42 in. Right-Hand Drain Bathtub

B5600R

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1, ANSI Z124.2
Capacity
77 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
24-1/2 in
Length
71-3/4 in
Material
Fiberglass
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday