Bathcraft

71-3/4 x 42 in. Bathtub in White

Part #B5600WH  |  Manufacturer Part #5600WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Z124.1, ANSI Z124.2]

Bathtub Shape: Rectangle

Capacity: 77 gal

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 24-1/2 in

Installation Type: Alcove

Length: 71-3/4 in

Material: Fiberglass Reinforced Plastic

Width: 42 in