Bathcraft

71-3/4 x 71-3/4 in. Left-Hand Drain Bathtub in White

Part #B5600LWH  |  Manufacturer Part #5600311-9590

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Z124.1, ANSI Z124.2]

Bathtub Shape: Rectangle

Capacity: 77 gal

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Height: 24-1/2 in

Installation Type: Alcove

Length: 71-3/4 in

Material: Fiberglass Reinforced Plastic

Width: 71-3/4 in