Bathcraft

Aiken 59-1/8 x 44 in. Gelcoat Fiberglass Bathtub with Left Hand Drain in White

Part #B26041L00  |  Manufacturer Part #26041L-00

Drain Location

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bathtub Shape: Oval in Rectangle

CARB OTC LEED Compliant: No

Collection: Aiken

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

GSA Approved: No

Height: 27-3/4 in

IAPMO Listed: No

Installation Type: Alcove

Length: 59-1/8 in

Material: Fiberglass Reinforced Plastic

UL Listed: No

Width: 44 in