Bathcraft

Calloway 60 x 31-3/8 in. Fiberglass Tub and Shower with Left Hand Drain in White

Part #B0600L00  |  Item #4610078  |  Manufacturer Part #0600L-00

Call for Pricing EACH

Drain Location

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Calloway

Color Finish: White

Color Finish Category: Whites

Depth: 31-3/8 in

Drain Location: Left

Height: 78 in

IAPMO Listed: No

Installation Type: Above Floor

Length: 60 in

Material: Fiberglass

Overall Height: 31-3/8 in

UL Listed: No

Width: 31-3/8 in