Carlisle 59-7/8 x 42 in. Fiberglass Right Hand Tub and Shower in White

Part #B6000R00  |  Item #4610072  |  Manufacturer Part #6000R-00

Call for Pricing EACH

Drain Location

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Carlisle

Color Finish: White

Color Finish Category: Whites

Depth: 37 in

Drain Location: Right

IAPMO Listed: No

Length: 60 in

Material: Fiberglass

Overall Height: 37 in

UL Listed: No

Width: 42 in