Bathcraft

Charmac 59-7/8 x 36 in. Left-Hand Oval Bathtub in White

Part #B5136LWH  |  Manufacturer Part #5136LWH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a
  • Designed also prevents stem from being accidentally turned out of the valve
  • Integral metal-to-metal seat design
  • Externally adjustable PTFE packing is standard, graphoil available
  • Meets NACE MR-01-75
  • All valves 100% pressure tested

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Z124.1, ANSI Z124.2]

Bathtub Shape: Oval in Rectangle

Collection: Charmac

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Height: 19-1/2 in

Installation Type: Alcove

Length: 59-7/8 in

Material: Fiberglass

Width: 36 in