Bathcraft

Newberry 48 x 37-5/8 in. Fiberglass Tile Shower with Left Corner Seat in White

Part #B4803L00  |  Manufacturer Part #4803L-00

Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Newberry

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 77-3/4 in

IAPMO Listed: No

Length: 48 in

Material: Fiberglass

Shower Base Shape: Rectangle

Type: Left Hand Seat

UL Listed: No

Width: 37-5/8 in