47-3/4 x 34-3/4 in. Fiberglass Shower with 2-Seat in White
47-3/4 x 34-3/4 in. Fiberglass Shower with 2-Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets the requirements of ANSI Z124.1 or ANSI Z124.2 and FHA/HUD - UM-73a
- With seat and soap tray
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 76 in
- IAPMO Listed -:
- No
- Length:
- 47-3/4 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 34-3/4 in