59-3/4 x 41-7/8 in Soaker Alcove Bathtub with Right Drain in White
Valdosta 59-3/4 x 41-7/8 in Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fiberglass with gelcoat finish completely eliminates mold, mildew, leaks and caulking related problems
- Garden tub
- Scratch and mar resistant surface
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Soaker
- Collection:
- Valdosta
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 26-1/8 in
- Installation Type:
- Alcove
- Length:
- 59-3/4 in
- Material:
- Fiberglass
- Overall Length:
- 59-3/4 in
- Overall Width:
- 41-7/8 in
- Size:
- 59-3/4 in x 41-7/8 in x 26-1/8 in
- Width:
- 42 in