Bathcraft

Valdosta 60 x 30-3/4 in. Fiberglass Right Hand Tub and Shower in White

Part #B86031R00  |  Manufacturer Part #86031R-00

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI Z124.1, ANSI Z124.2]

CARB OTC LEED Compliant: No

Collection: Valdosta

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

IAPMO Listed: No

Length: 60 in

Material: Fiberglass

UL Listed: No

Width: 30-3/4 in