Dual Flush Toilet Tank for Bathroom Brands Distribution TBC.0011 Toilet
Dual Flush Toilet Tank for Bathroom Brands Distribution TBC.0011 Toilet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Dual Flush:
- Yes
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Toilet Type:
- Tank
- WaterSense Labeled:
- No