Pedestal Vessel for TBC.0012 Pedestal

You last purchased this on
 
Bathroom Brands Distribution

Pedestal Vessel for TBC.0012 Pedestal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bathroom Brands Distribution

Pedestal Vessel for TBC.0012 Pedestal

  • Fast #
  • Part #BBB236B20958
  • Item #5174508
  • Manufacturer Part #BB236.B.20958
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
TBC.0012 Pedestal
CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Pedestal Only:
No
Product Type:
Vessel
Sink Installation Type:
Pedestal Sink
Vessel Only:
Yes
WaterSense Labeled:
No