Toilet Tank in White

You last purchased this on
 
Bathroom Brands Distribution

Toilet Tank in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bathroom Brands Distribution

Toilet Tank in White

  • Fast #
  • Part #BBB236B20967
  • Item #5174517
  • Manufacturer Part #BB236.B.20967
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Toilet Type:
Tank
WaterSense Labeled:
No