2-3/32 x 4-17/32 in. Pop-Up Drain Assembly in Rustic Bronze
2-3/32 x 4-17/32 in. Pop-Up Drain Assembly in Rustic Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal construction
- Pforever Warranty®
- All metal pop up assembly
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Grid Drain Material:
- Metal
- Height:
- 7-15/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Pop-Up Drain Assembly
- Strainer Diameter:
- 2-3/32 in
- Style:
- Traditional
- Tailpiece Length:
- 4-17/32 in
- Tailpiece Style:
- Straight
- Vessel Only:
- No