Bathroom Tissue Dispenser in Black

You last purchased this on
 
Kimberly Clark

Bathroom Tissue Dispenser in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kimberly Clark

Bathroom Tissue Dispenser in Black

  • Fast #
  • Part #K39731
  • Item #7107960
  • Manufacturer Part #39731
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • High-capacity coreless system means you can refill less often and reduce waste with no core to throw away
  • Features no door with keyless entry and tear-off bars on both sides of the dispenser
  • Can accommodate 2 jumbo roll coreless Scott® and Cottonelle® toilet paper
  • ADA compliant when installed properly and when using recommended toilet paper
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-87/100 in
Height:
10-39/100 in
IAPMO Listed -:
No
Width:
14-13/100 in