7-1/4 in. Krypton Lantern Flashlight

Part #BWHKLN6VBA  |  Item #7474927  |  Manufacturer Part #WHKLN6V-BA

Call for Pricing EACH

Length:

7-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industrial floating lantern with swivel stand
  • Long-range Krypton beam; beam distance of 191 meters
  • Lumens: 75
  • Battery run time: 11 hours
  • Hands free stand: 45° swivel
  • Floats on water; water resistant
  • Spare bulb holder
  • Toolbox tough lantern
  • Comfort-grip handle
  • Batteries sold separately; runs on 6V battery or 4 D batteries

Specifications

Automatic Shut-Off: No

Battery Size: 6V

Bulb Type: Krypton

Color Finish: Yellow

Dimmable: No

Height: 8 in

Length: 7-1/4 in

Lumens: 75

Power Source: Battery

UL Listed: No

Width: 4-7/8 in