Batoray
CR123A 3V Lithium Battery
Part #BCR123APAB | Item #7474779 | Manufacturer Part #CR123APAB
Call for Pricing
EACH
Product Details
- Volts: 3V
- Battery Type: Lithium
- Battery Size: CR123
Specifications
Battery Application: [Photo, Consumer]
Battery Size: [CR123A, 3V]
Battery Type: Lithium
CE Approved: No
Length: 1-9/25 in
Smart Home Enabled: No
UL Listed: No
Width: 67/100 in