Bauer Corporation

300 lbs. Two Sided Step Ladder

Part #B35202  |  Item #4273609  |  Manufacturer Part #35202

Call for Pricing EACH

Maximum Capacity:

300 lbs
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Material: Fiberglass

Maximum Capacity: 300 lbs

Tool Type: Step Ladder