Bauhaus BAUHAUS 3-LIGHT BATH VANITY
Part #M30513CLBZSBR | Item #7717586 | Manufacturer Part #30513CLBZSBR
Type:
Bath VanityProduct Details
- Bulb Included: No
- Primary Materials: Steel, Glass
- Safety Rated for Damp Locations
Specifications
ADA Compliant: No
Application: Residential
Bulb Type: Incandescent
CSA Certified: No
Cable or Wire Type: Romex
Collection: Bauhaus
Color Finish: Bronze/Satin Brass
Color Finish Category: Bronze Tones
Cord Length: 6 ft
Depth: 8 in
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Estimated Annual Energy Cost: $19.80
Glass Type: Clear
Green Seal Certified: No
Height: 10-1/2 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Length: 8 in
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: Up Lighting
Lighting Style: Transitional
Magnetic: No
Material: [Steel, Glass]
Number Of Lights: 3
Number Of Pieces: 1 Piece
Origin: Global
Power Source: Hardwired
Type: Bath Vanity
Volts: 120V
Watts: 60
Weight: 5.36
Width: 23 in
Wire Gauge: 12 ga