Bauhaus BAUHAUS 3-LIGHT CHANDELIER
Part #M30515CLBZSBR | Item #7717588 | Manufacturer Part #30515CLBZSBR
Type:
Mini ChandelierProduct Details
- Bulb Included: No
- Primary Materials: Steel, Glass
- Safety Rated for Dry Locations
Specifications
ADA Compliant: No
Application: Residential
Bulb Type: Incandescent
CSA Certified: No
Cable or Wire Type: Romex
Collection: Bauhaus
Color Finish: Bronze/Satin Brass
Color Finish Category: Bronze Tones
Cord Length: 120 ft
Depth: 20 in
Diameter: 20 in
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Estimated Annual Energy Cost: $19.80
Glass Type: Clear
Green Seal Certified: No
Height: 21 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Length: 20 in
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: [Up Lighting, Down Lighting]
Lighting Style: Transitional
Magnetic: No
Material: [Steel, Glass]
Number Of Lights: 3
Number of Tiers: 1
Origin: Global
Outside Diameter: 20 in
Power Source: Hardwired
Type: Mini Chandelier
Volts: 120V
Watts: 60
Weight: 5.36
Width: 20 in
Wire Gauge: 12 ga