Bauhaus BAUHAUS 6-LIGHT LINEAR CHANDELIER

Part #M30519CLBZSBR  |  Item #7717592  |  Manufacturer Part #30519CLBZSBR

Type:

Linear Pendant
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: No
  • Primary Materials: Steel, Glass
  • Safety Rated for Dry Locations

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: Romex

Collection: Bauhaus

Color Finish: Bronze/Satin Brass

Color Finish Category: Bronze Tones

Cord Length: 120 ft

Depth: 31-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Estimated Annual Energy Cost: $19.80

Glass Type: Clear

Green Seal Certified: No

Height: 11 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 31-1/2 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: [Up Lighting, Down Lighting]

Lighting Style: Transitional

Magnetic: No

Material: [Steel, Glass]

Number Of Lights: 6

Origin: Global

Power Source: Hardwired

Type: Linear Pendant

Volts: 120V

Watts: 60

Weight: 5.36

Width: 16 in

Wire Gauge: 12 ga