0 items

Baum American 20 ft. x 8 in. Polypropylene Fusion Pipe

B8X240PPL

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
Polypropylene
Pipe Tubing Size
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday