5-1/8 in. 100W 1-Light Medium E-27 Incandescent Mini Pendant Light in Brushed Nickel
Bay Creek 5-1/8 in. 100W 1-Light Medium E-27 Incandescent Mini Pendant Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted on a sloped ceiling at up to 90 °
- Glass Type: Etched White
- Includes Stems: (3)12", (1)6"
- Location Rating: Damp
- Light bulb type: Incandescent
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Bay Creek
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-1/8 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 7-19/50 in
- Installation Type:
- Ceiling Mount, Stem Mount
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W