Bay Creek PC 2 60W MED BATH LIGHT

PHFVL1032PC

$117.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Glass Type: Etched White
  • Light bulb type: Incandescent
  • Location Rating: Damp

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Bay Creek
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched White
Height
10 in
Light Bulb Base Type
Medium E-27
Material
Glass, Metal
Number Of Lights
2
Volts
120V
Watts
100
Width
14-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday