Bay Insulation

5/8 in. Fiberglass Insulation

Part #BAAAC0058012  |  Manufacturer Part #AAAC0058012

Inside Diameter:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Inside Diameter: 5/8 in

Material: Fiberglass

Thickness: 0.5 in

UL Listed: No