5/8 in. x Fiberglass Pipe Insulation

You last purchased this on
 
Bay Insulation

5/8 in. x Fiberglass Pipe Insulation

  • Fast #
  • Part #BAABC0058012
  • Item #7170422
  • Manufacturer Part #AABC0058012
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Bay Insulation

5/8 in. x Fiberglass Pipe Insulation

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1104, ASTM C-1136, ASTM C-302, ASTM C-411, ASTM C-665, ASTM D-774, ASTM D-774M, ASTM E-84, ASTM E-96
Diameter - Inside 1:
5/8 in
FM Approved:
No
Fits Pipe Size:
5/8 in
Material:
Fiberglass
Maximum Temperature:
1000
Temperature Range:
0 to 1000 Deg F (-18 to 538 Deg C)
Thickness:
1/2 in
UL Listed:
UL 723