50# UV Cable Tie Black 1000-Pack
50# UV Cable Tie Black 1000-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thickness 0.054 in
- Bundle diameter 2 in
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- UV Black
- Length:
- 7-3/5 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 1000
- Tensile Strength:
- 50 lbs
- UL Listed:
- Yes
- Width:
- 9/50 in