Bay View™ Oil Rubbed Bronze 1 110W Candelabra SCONCE

Part #M9801143PL  |  Item #2925354  |  Manufacturer Part #9801-143-PL

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires one 13W GU24 spiral bulb
  • Dimensions: 7" W x 9-1/2" H
  • Extension: 4"
  • Oil Rubbed Bronze
  • Etched Opal glass
  • Staineless steel construction
  • Ideal for areas with harsh weather conditions
  • ADA compliant

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Fluorescent

Collection: Bay View™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Depth: 4 in

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: Etched Opal

Green: [Yes, Energy Star]

Height: 9-1/2 in

Light Bulb Base Type: GU24

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 13

Width: 6-22/25 in