156-1/4 ft. x 4-3/8 in. Bath Tissue

Part #EWP54000  |  Item #7440907  |  Manufacturer Part #WP54000

Length:

156-1/4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

EPA Compliant: No

EcoLogo Certified: Yes

FSC Certified: No

Green Seal Certified: Yes

Length: 156-1/4 ft

Package Quantity: Case of 96

Width: 4-3/8 in