12 x 6-1/10 in. Rechargeable LED Area Light in Black

You last purchased this on
 
Bayco Products

12 x 6-1/10 in. Rechargeable LED Area Light in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bayco Products

12 x 6-1/10 in. Rechargeable LED Area Light in Black

  • Fast #
  • Part #BAYNSR1514
  • Item #7476078
  • Manufacturer Part #NSR-1514
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Multi-angle tilt and swivel fixture design
  • IP-X7 rated waterproof
  • Rechargeable Li-ion battery
  • Powerful magnetic base for hands-free operation, single sealed push button switch
  • Includes AC and DC power supplies
  • Constructed from lightweight 6061-T6 aluminum
  • LED is rated at 50,000 hours of life
  • High/Low brightness modes
  • Impact and chemical resistant design, Meets requirements of NFPA-1971-8.6 (2013)
  • Tempered glass lens, powder coated for long wear
  • Requires Certification

Specifications

Battery Type:
Lithium-ion
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
12 in
Length:
6-1/10 in
Lumens:
1000
Material:
Aluminum
Material Type:
6061-T6
Width:
3-1/2 in