40 ft. Quad Tap Retractable Extension Cord Reel

Part #BSL890440  |  Item #5074932  |  Manufacturer Part #SL-8904-40

$ 115.75 EACH

Length:

40 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Delivering power when and where it’s needed and keeping it out of the way when it’s not
  • This professional grade extension cord offers a polarized plug with grounded receptacles
  • Comes with an oil and chemical resistant
  • The reel offers a smooth glide rewind for worry free retraction
  • The unit comes with mounting brackets

Specifications

AMP: 15

Application: Electrical

Color Finish: Yellow

Color Finish Category: Yellows

Length: 40 ft

UL Listed: No

Wire Gauge: 12/3 ga